missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHRGXL

 View more versions of this product

Catalog No. 19-166-212


Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 18 (41.5 to 42.5 in.), Size 20 (43.5 to 44.5 in.)
Size 18 (33 to 34.5 in.), Size 20 (35 to 36.5 in.)
Size 18 (83.82 to 87.63 cm), Size 20 (88.9 to 92.71 cm)
38.25 in.
Polyester, Combed Cotton
X-Large
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 18 (42.5 to 44 in.), Size 20 (44.5 to 46 in.)
107.95 to 111.76 cm (Size 18), 113.03 to 116.84 cm (Size 20)
Button Front
97.15 cm
Videos
SDS
Documents

Documents

Promotions

Promotions