missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHRGXXL

 View more versions of this product

Catalog No. 19-166-213

Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 22 (45.5 to 46.5 in.), Size 24 (47.5 to 48.5 in.)
Size 22 (37 to 38.5 in.), Size 24 (39 to 40.5 in.)
Size 22 (93.98 to 97.79 cm), Size 24 (99.06 to 102.87 cm)
38.25 in.
Polyester, Combed Cotton
2X-Large
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 22 (46.5 to 48 in.), Size 24 (48.5 to 50 in.)
Size 22 (118.11 to 121.92 cm), Size 24 (123.19 to 127 cm)
Button Front
97.15 cm
SDS
Documents

Documents

Promotions

Promotions