missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Women's Button-Front Lab Coats
Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.
Supplier: Red Kap™ KP13WHRG3XL
Description
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- One-piece, lined, notched lapel collar
- Left breast pocket, bar-tacked pencil stall, two lower pockets
- Side vent openings; back has princess seams
- White
Specifications
General Purpose Lab Coat | |
Women's | |
White | |
Reusable | |
Regular | |
Notched Lapel | |
Size 26 (49.5 to 50.5 in.), Size 28 (51.5 to 52.5 in.) | |
Size 26 (41 to 42.5 in.), Size 28 (43 to 44.5 in.) | |
Size 26 (104.14 to 107.95 cm) (Size 26), 109.22 to 113.03 cm (Size 28) | |
38.25 in. | |
Polyester, Combed Cotton |
3X-Large | |
Polyester, Cotton | |
Buttons | |
Non-sterile | |
3 | |
Pre-cure Durable Press | |
Size 26 (50.5 to 52 in.), Size 28 (52.5 to 54 in.) | |
128.2 to 132.08 (Size 26), 133.3 to 137.1 (Size 28)cm | |
Button Front | |
97.15 cm |