missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Button-Front Lab Coats

Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.

Supplier:  Red Kap™ KP13WHSHL

 View more versions of this product

Catalog No. 19-166-220

Explore available promotions

Description

Description

  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bar-tacked pencil stall, two lower pockets
  • Side vent openings; back has princess seams
  • White
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Short
Notched Lapel
Size 14 (38 to 39 in.), Size 16 (39.5 to 40.5 in.)
Size 14 (30 to 31 in.), Size 16 (31.5 to 32.5 in.)
Size 14 (76.2 to 78.74 cm), Size 16 (80.01 to 82.55 cm)
38.25 in.
Polyester, Combed Cotton
Large
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 14 (39.5 to 40.5 in.), Size 16 (41 to 42 in.)
100.33 to 102.87 cm (Size 14), 104.14 to 106.68 cm (Size 16)
Button Front
97.15 cm
Videos
SDS
Documents

Documents

Promotions

Promotions