missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Women's Button-Front Lab Coats
Wrinkle-resistant with button closure lab coat features princess seams on the front and back for a flattering feminine fit.
Supplier: Red Kap™ KP13WHLNM
Description
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- One-piece, lined, notched lapel collar
- Left breast pocket, bar-tacked pencil stall, two lower pockets
- Side vent openings; back has princess seams
- White
Specifications
General Purpose Lab Coat | |
Women's | |
White | |
Reusable | |
Long | |
Notched Lapel | |
Size 10 (35.5 to 36 in.), Size 12 (36.5 to 37.5 in.) | |
Size 10 (27 to 28 in.), Size 12 (28.5 to 29.5 in.) | |
Size 10 (68.58 to 71.12 cm), Size 12 (72.39 to 74.93 cm) | |
38.25 in. | |
Polyester, Combed Cotton |
Medium | |
Polyester, Cotton | |
Buttons | |
Non-sterile | |
3 | |
Pre-cure Durable Press | |
Size 10 (37 to 37.5 in.), Size 12 (38 to 39 in.) | |
93.98 to 95.25 (Size 10), 96.52 to 99.06 (Size 12)cm | |
Button Front | |
97.15 cm |