missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Reichert™ PG-Chek Digital Handheld Refractometer
Meets ASTM D3321-12 Standard test method for field test determination for freezing point of aqueous engine coolants
$838.05 - $838.05
Specifications
Calibration | Distilled Water |
---|---|
Lighting Type | 589nm LED |
Includes | 2 AAA Batteries |
Certifications/Compliance | IP65, RoHS, WEEE, CE |
Weight (English) | 3.5 oz. |
Includes: 2 AAA Batteries
Catalog Number | Mfr. No. | Accuracy | Temperature Compensation | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Temperature Compensation | Price | Quantity | ||||
13-940-026
|
Reichert™
13940026 |
1°F Freezing point, 0.2% | 68°F |
Each for $838.05
|
|
||||
13-940-027
|
Reichert™
13940027 |
0.6°C Freezing point, 0.2% | 20°C |
Each for $838.05
|
|
||||
Description
- For precise measurement of Propylene Glycol coolant freeze point, boiling point and concentration percentage
- Measuring scales: Fahrenheit and celsius
- Automatic temperature compensation provides immediate, accurate, direct readings at ASTM D3321 standard
- With IP65 dustproof/water resistant rating
- Available with detachable neck lanyard and rubber side grips for easy handling
- For 10000 readings
- Available with auto-off sleep mode
Certifications
CE marked
Compliance
RoHS and WEEE
Warranty
One year (factory)
Specifications
Distilled Water | |
2 AAA Batteries | |
3.5 oz. |
589nm LED | |
IP65, RoHS, WEEE, CE | |
100 g |