missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Polypropylene Hand Scoops
Molded one-piece design — no seams or cracks for bacterial growth
Supplier: Remco™ REM65004
Description
- Made of thick-walled, FDA-compliant polypropylene
- Ideal for use where cross-contamination is a concern
- Chemical and corrosion resistant
- Resilient and lightweight for easy handling
- Withstand temperatures to 80°C (176°F)
- Color: red
Specifications
Hand Scoop | |
82 oz. | |
Large | |
FDA | |
176°F | |
15 x 6.5 x 3.5 in. (38.1 x 16.51 x 8.89 cm) | |
8.89 cm | |
38.1 cm | |
16.51 cm |
Polypropylene | |
2.42 L | |
Red | |
Ideal for use where cross contamination is a concern | |
80°C | |
3.5 in. | |
15 in. | |
6.5 in. |