missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Remco™ Polypropylene Tools

Tough, nonsparking polypropylene, highly resistant to chemical attack

Supplier:  Remco™ 64005

 View more versions of this product

Catalog No. 17-931A



Explore available promotions

Description

Description

  • Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
  • Resilient and lightweight for easy handling
  • Withstand temperatures up to 80°C (176°F)
  • Economical enough for disposal after single use, or decontaminate and use again
  • Pan-type and two-piece green shovels

Specifications

Specifications

Scoop
White
Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids
6.98 cm
29.21 cm
Small
80°C
900 mL
12.7 cm
FDA
11.5 x 5 x 2.75 in. (29.21 x 12.7 x 6.98 cm)
2.75 in.
11.5 in.
Polypropylene
176°F
32 oz.
5 in.
SDS
Documents

Documents

Promotions

Promotions