missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Polypropylene Tools
Tough, nonsparking polypropylene, highly resistant to chemical attack
Supplier: Remco™ 6500
Description
- Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
- Resilient and lightweight for easy handling
- Withstand temperatures up to 80°C (176°F)
- Economical enough for disposal after single use, or decontaminate and use again
- Pan-type and two-piece green shovels
Specifications
Scoop | |
White | |
Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids | |
8.89 cm | |
38.1 cm | |
Large | |
80°C | |
2.4 L | |
16.51 cm |
FDA | |
15 x 6.5 x 3.5 in. (38.1 x 16.51 x 8.89 cm) | |
3.5 in. | |
15 in. | |
Polypropylene | |
176°F | |
82 oz. | |
6.5 in. |