missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Remco™ Polypropylene Tools
Tough, nonsparking polypropylene, highly resistant to chemical attack
Supplier: Remco™ 69615
Description
- Tough, nonsparking polypropylene tools are highly resistant to chemical attack and corrosion—ideal for cleanup of explosive materials and volatile liquids
- Resilient and lightweight for easy handling
- Withstand temperatures up to 80°C (176°F)
- Economical enough for disposal after single use, or decontaminate and use again
- Pan-type and two-piece green shovels
Specifications
Hand Scraper | |
White | |
Provide scratch-free use on metal surfaces, ideal for cleanup of explosive materials and volatile liquids | |
20.3 cm | |
Small | |
80°C | |
7.62 cm |
FDA | |
8 x 3 in. (20.3 x 7.62 cm) | |
8 in. | |
Polypropylene | |
176°F | |
3 in. |