missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Glastron Repeating Dispensers
Fixed-volume models from 1 through 100mL
$544.88 - $589.91
Specifications
Includes | Interchangeable pipet head |
---|---|
Material | Borosilicate Glass |
Standard Taper Joint | 24/40 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
13-683-10B
![]() |
Glastron
TG50360005 |
5 mL |
Each for $544.88
|
|
|||||
13-683-10E
![]() |
Glastron
TG50360020 |
20 mL |
Each for $589.91
|
|
|||||
Description
- Consist of borosilicate flask with standard taper 24/40 joint and interchangeable pipet head mounted on top
- Simply tilt back flask to fill pipet to designated volume
- Volume is dispensed when flask is tilted forward
- Accurate to approximately ±2%
Specifications
Interchangeable pipet head | |
Borosilicate Glass | |
24/40 |