missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Convenience Kits with Vial, Cap, and Septa: SilCote Deactivated DFS Item

Available with or without white graduated marking spots

$364.06 - $3,025.72

Specifications

Volume (Metric) 2 mL
Material (Seal) Silver
Closure Type Crimp Cap
Closure Size 11 mm
View More Specs

Products 4
Catalog Number Mfr. No. Color Quantity Price Quantity  
Catalog Number Mfr. No. Color Quantity Price Quantity  
06719006 DFS Item
View Documents
Restek™
RK24673
Amber 100 Pk. N/A
 
06719005 DFS Item
View Documents
Restek™
RK24672
Clear 1000 Pk. N/A
 
06719004 DFS Item
View Documents
Restek™
RK24671
Clear 100 Pk. N/A
 
06719007 DFS Item
View Documents
Restek™
RK24674
Amber 1000 Pk. N/A
 
Description

Description

  • Vials packaged in a clear-lid tray
  • Caps with septa packaged in a plastic bag

Specifications

Specifications

2 mL
Silver
Crimp Cap
11 mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'