missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Corporation Vu2 Union™ Connector Kit Connectors
Vu2 Union connector combines the simplicity of a Press-Tight union with the strength of a metal union.
$537.49 - $587.47
Specifications
Type | Connector |
---|---|
Includes | Vu2 Union body, two knurled nuts, two Press-Tight unions, and four ferrules |
For Use With | Vu2 Union Connector Kit |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Price | Quantity | ||||
06-711-920
![]() |
Restek™
RK21105 |
0.15 to 0.25 mm | Connector |
Each for $587.47
|
|
||||
06-711-921
![]() |
Restek™
RK21106 |
0.28 to 0.32 mm | Connector |
Each for $537.49
|
|
||||
06-711-922
![]() |
Restek™
RK21107 |
0.45 to 0.5 mm | Connector |
Each for $587.47
|
|
||||
Description
- Connect a guard column to an analytical column
- Connect a column to a transfer line
- Connect two columns in series
- Repair a broken column
- Fit both Restek cage designs
Specifications
Connector | |
Vu2 Union body, two knurled nuts, two Press-Tight unions, and four ferrules | |
Vu2 Union Connector Kit |