missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Micropacked GC Columns: Hayesep Q DFS Item

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

Supplier:  Restek™ RK19017

 View more versions of this product

Catalog No. 06710390


Explore available promotions

Description

Description

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 100/120
  • Temperature Limits: Upto 275°C

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Specifications

6.56 ft.
0.039 in.
Hayesep Q
GC
Stainless Steel
100/120
1.59 mm
S3
0.063 in.
275°C
2 m
HayeSep Q
1 mm
SDS
Documents

Documents

Promotions

Promotions