missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Micropacked GC Columns: Hayesep Q DFS Item

Efficient, inert, and flexible micropacked columns are highly efficient and provide good sample capacity, resulting in a powerful tool for solving many difficult application problems.

$563.49 - $706.72

Specifications

Stationary Phase Hayesep Q
USP Type S3
Max. Temperature 275°C
For Use With (Application) GC
Material Stainless Steel
View More Specs

Products 4
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity  
06710389 DFS Item
View Documents
Restek™
RK19016
1 m 1 mm 1.59 mm N/A
 
06710390 DFS Item
View Documents
Restek™
RK19017
2 m 1 mm 1.59 mm N/A
 
06710393 DFS Item
View Documents
Restek™
RK19019
2 m 0.75 mm 0.95 mm N/A
 
06710392 DFS Item
View Documents
Restek™
RK19018
1 m 0.75 mm 0.95 mm N/A
 
Description

Description

  • Increased efficiency over traditional packed columns
  • Higher capacity than PLOT columns
  • Made from inert, flexible, SilcoSmooth tubing
  • Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
  • Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
  • This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
  • Designed to fit packed and capillary injection systems
  • Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
  • Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
  • Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
  • Braided wires are inserted into the column and secured by making a small crimp near the column outlet
  • End plugs are Siltek treated which makes the sample contacts only inert surfaces
  • Mesh Size: 100/120
  • Temperature Limits: Upto 275°C

Order Info

Custom packed and micropacked columns also available by request.

Specifications

Specifications

Hayesep Q
275°C
Stainless Steel
100/120
S3
GC
HayeSep Q
SDS
missing translation for 'documents'

missing translation for 'documents'