missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Restek™ Reducing Ferrules: Vespel™/Graphite DFS Item

Available in graphite or Vespel/graphite material.

Supplier:  Restek™ RK20215

 View more versions of this product

Catalog No. 06717624


Explore available promotions

Description

Description

  • VG2, 60% Vespel/40% graphite blend offers the best combination of sealing and ease of workability
  • Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
  • Stable to 400°C
  • Recommended for mass spec transfer lines
Specifications

Specifications

Fits Column I.D. 0.53 mm
0.0314 in.
0.125 in.
400°C
0.08 cm
0.317 cm
752°F
Graphite, Vespel
Reducing Ferrule
Videos
SDS
Documents

Documents

Promotions

Promotions