missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Reducing Ferrules: Vespel™/Graphite
Available in graphite or Vespel/graphite material.
$114.19 - $131.02
Specifications
Material | Graphite, Vespel |
---|---|
Temperature (English) Max. | 752°F |
Temperature (Metric) Max | 400°C |
Type | Reducing Ferrule |
Catalog Number | Mfr. No. | Diameter (English) Inside | Type | Size (English) Fitting | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inside | Type | Size (English) Fitting | Price | Quantity | |||
06717624
|
Restek™
RK20215 |
0.0314 in. | Reducing Ferrule | 0.125 in. |
Pack of 5 Each for $118.23
|
|
|||
06717625
|
Restek™
RK20217 |
0.0314 in. | Reducing Ferrule | 0.25 in. |
Pack of 5 Each for $131.02
|
|
|||
06717653
|
Restek™
RK20254 |
0.015 in. | Reducing Ferrule | 0.125 in. |
Pack of 5 Each for $114.19
|
|
|||
06717654
|
Restek™
RK20255 |
0.019 in. | Reducing Ferrule | 0.125 in. |
Pack of 5 Each for $114.19
|
|
|||
Description
- VG2, 60% Vespel/40% graphite blend offers the best combination of sealing and ease of workability
- Seal with minimal torque, reusable, and preferred for vacuum and high-pressure uses
- Stable to 400°C
- Recommended for mass spec transfer lines
Specifications
Graphite, Vespel | |
752°F | |
400°C | |
Reducing Ferrule |