missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ Valco Connectors
For use with 0.0625 in. OD tubing.
$221.17 - $329.49
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Type | Price | Quantity | ||||
06710514
|
Restek™
RK20147 |
0.15 mm | Union |
N/A
|
|
||||
06710515
|
Restek™
RK20148 |
0.25 mm | Union |
N/A
|
|
||||
06710517
|
Restek™
RK20149 |
0.75 mm | Union |
N/A
|
|
||||
06710518
|
Restek™
RK20150 |
1.58 mm | Union |
N/A
|
|
||||
Description
- Ends of tubing seat squarely at bottoms of fitting details
- Made of 300-series stainless steel
Specifications
Union | |
HPLC |