missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RETSCH MM 400 Mixer Mills: Grinding Jars
For use with MM 400 Mixer Mills
Supplier: RETSCH 014620216
Description
Assorted sizes and materials
Specifications
Grinding Jar | |
50 mL | |
Ideal for leak-proof grinding | |
Stainless Steel | |
0.7 oz. |
1.69 oz. | |
Screw Top | |
MM 400 mixer mill | |
6 mm | |
20 mL |