missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RETSCH MM 400 Mixer Mills: Grinding Jars
For use with MM 400 Mixer Mills
$3278.03 - $7624.18
Specifications
Product Type | Grinding Jar |
---|---|
Closure Type | Screw Top |
For Use With (Application) | Ideal for leak-proof grinding |
For Use With (Equipment) | MM 400 mixer mill |
Catalog Number | Mfr. No. | Material | Capacity (Metric) | Sample Volume (Metric) | Sample Volume (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Capacity (Metric) | Sample Volume (Metric) | Sample Volume (English) | Price | Quantity | ||
08-417-85
|
RETSCH
014620201 |
Zirconium Oxide | 25 mL | 10 mL | 0.33 oz. |
Each for $5,414.27
|
|
||
08-417-81
|
RETSCH
014620215 |
Zirconium Oxide | 35 mL | 15 mL | 0.5 oz. |
Each for $7,624.18
|
|
||
08-417-82
|
RETSCH
014620216 |
Stainless Steel | 50 mL | 20 mL | 0.7 oz. |
Each for $3,278.03
|
|
||
Description
Assorted sizes and materials
Specifications
Grinding Jar | |
Screw Top | |
Ideal for leak-proof grinding | |
MM 400 mixer mill |