missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
RETSCH MM 400 Mixer Mills: Grinding Jars
For use with MM 400 Mixer Mills
Supplier: RETSCH 014620201
Description
Assorted sizes and materials
Specifications
Grinding Jar | |
25 mL | |
Ideal for leak-proof grinding | |
Zirconium Oxide | |
0.33 oz. |
0.84 oz. | |
Screw Top | |
MM 400 mixer mill | |
8 mm | |
10 mL |