missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Rotavapor R-100 Rotary Evaporator
The Rotavapor R-100 meets all of your essential needs in evaporation. Features include a manual lift, 4L bath capacity, and digital temperature display.
$7835.21 - $8753.91
Specifications
Capacity (Metric) | 4 L |
---|---|
Speed | 20 to 280 rpm |
Temperature Range (Metric) | 20°C to 95°C |
Catalog Number | Mfr. No. | Glassware Assembly Type | Material (Coating) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Glassware Assembly Type | Material (Coating) | Price | Quantity | ||||
05-405-102
|
BUCHI
11100C202 |
Cold trap | Without coating |
N/A
|
|
||||
05-405-106
|
BUCHI
11100C212 |
Cold trap | plastic coating P+G |
Each for $8,753.91
|
|
||||
05-405-109
|
BUCHI
11100V202 |
Vertical coil | Without coating |
Each for $7,835.21
|
|
||||
05-405-112
|
BUCHI
11100V212 |
Vertical coil | plastic coating P+G |
Each for $8,600.19
|
|
||||
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Specifications
4 L | |
20 to 280 rpm | |
20°C to 95°C |