missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Rotavapor R-100 Rotary Evaporator System
The Rotavapor R-100 meets all of your essential needs in evaporation. Features include a manual lift, 4L bath capacity, and digital temperature display.
$14951.55 - $21737.80
Catalog Number | Mfr. No. | Glassware Assembly Type | Material (Coating) | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Glassware Assembly Type | Material (Coating) | Description | Price | Quantity | |||
05405086
|
BUCHI
11100V2002 |
Vertical | No Coating | Recirculating Chiller Not Included |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405100
|
BUCHI
11100C2002 |
Cold Trap | No Coating | Recirculating Chiller Not Included |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405087
|
BUCHI
11100V2122 |
Vertical | Safety Coating | Recirculating Chiller F -105 (-10°C to +25°C) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-405-104
|
BUCHI
11100C2102 |
Cold Trap | Safety Coating | Recirculating Chiller Not Included |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-405-110
|
BUCHI
11100V2022 |
Vertical | No Coating | Recirculating Chiller F-105 (-10° to 25°C) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05405111
|
BUCHI
11100V2102 |
Vertical | Safety Coating | Recirculating Chiller Not Included |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Specifications
20°C to 95°C |