missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Rotor for Centrifuge 5910 Ri
Eppendorf Rotor for Centrifuge 5910 Ri-precision in refrigerated centrifugation. Tailor your experiments with varied capacities and speeds, adaptable buckets and adaptors for efficient sample processing. Ideal for temperature-sensitive applications, ensuring accuracy and reproducibility.
$3212.17 - $6076.97
Specifications
For Use With (Equipment) | Centrifuge 5910 Ri |
---|---|
Biocontainment | Aerosol-tight caps available |
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
13864423
|
Eppendorf™
5895171001 |
S-4x500 - without buckets | 4 x 500 mL | 3220 x g | 4,000 rpm |
Each for $3,558.36
|
|
||
13864425
|
Eppendorf™
5895181007 |
S-4x400 - without buckets | 4 x 400 mL | 5263 x g | 5,100 rpm |
Each for $3,735.71
|
|
||
13864420
|
Eppendorf™
5895155006 |
FA-30x2, Aerosol-tight - Includes Eppendorf QuickLock™ rotor lid | 30 x 2 mL | 20,984 x g | 13,700 rpm |
Each for $3,280.68
|
|
||
13864421
|
Eppendorf™
5895160000 |
FA-48x15 - Includes 48 steel sleeves and adapters | 40 x 15 mL Conical Tubes | 5005 x g | 5500 rpm |
Each for $3,212.17
|
|
||
13864422
|
Eppendorf™
5895170005 |
S-4x500 - Includes 500 mL rectangular buckets (x4) | 4 x 500 mL | 3220 x g | 4,000 rpm |
Each for $6,035.37
|
|
||
13864424
|
Eppendorf™
5895180000 |
S-4x400 - Includes 400 mL round buckets (x4) | 4 x 400 mL | 5263 x g | 5,100 rpm |
Each for $6,076.97
|
|
||
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Centrifuge 5910 Ri | |
Aerosol-tight caps available |