missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Round Bottom 3 Parallel Necks Distilling Flask
High quality borosilicate 3.3 glass round bottom distilling flask with three parallel necks
Supplier: Eisco™ CH0418G
Description
Compliance
DIN ISO 12392 standard
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
1000 mL | |
Distillation | |
12.7 cm | |
Short | |
Distilling Flasks | |
Parallel | |
29/32 | |
Autoclavable | |
No | |
Non-sterile |
Parallel necks | |
Borosilicate Glass (3.3) | |
5 in. | |
14 cm | |
3 | |
Straight-sided, Round | |
14/23 | |
14 cm | |
Reusable | |
Joint | |
Round |