missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass round bottom boiling flasks with interchangeable joints feature ground joints and necks with standard socket sizes
Supplier: Eisco™ CH0404C
Description
Compliance
DIN ISO 4797
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
11 cm | |
Short | |
Boiling Flask | |
6.4 cm | |
Reusable | |
Joint | |
Round |
100 mL | |
Heating liquids | |
6.4 cm | |
1 | |
14/23 | |
Autoclavable | |
No | |
Non-sterile |