missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass round bottom boiling flasks with interchangeable joints feature ground joints and necks with standard socket sizes
$12.56 - $116.82
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating liquids |
Neck Style | Short |
No. of Positions | 1 |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity | ||||
S88834
|
Eisco™
CH0404A |
50 mL | 14/23 |
Each for $12.56
|
|
||||
S88835
|
Eisco™
CH0404B |
50 mL | 19/26 |
Each for $13.79
|
|
||||
S88836
|
Eisco™
CH0404C |
100 mL | 14/23 |
Each for $16.03
|
|
||||
S88837
|
Eisco™
CH0404D |
100 mL | 19/26 |
Each for $18.71
|
|
||||
S88838
|
Eisco™
CH0404E |
100 mL | 24/29 |
Each for $17.59
|
|
||||
S88839
|
Eisco™
CH0404F |
250 mL | 19/26 |
Each for $21.26
|
|
||||
S88840
|
Eisco™
CH0404G |
250 mL | 24/29 |
Each for $26.65
|
|
||||
S88841
|
Eisco™
CH0404H |
250 mL | 29/32 |
Each for $15.09
|
|
||||
S88842
|
Eisco™
CH0404I |
500 mL | 24/29 |
Each for $31.44
|
|
||||
S88843
|
Eisco™
CH0404I01 |
500 mL | 19/26 |
Each for $27.62
|
|
||||
S88844
|
Eisco™
CH0404J |
500 mL | 29/32 |
Each for $29.74
|
|
||||
S88845
|
Eisco™
CH0404K |
1000 mL | 24/29 |
Each for $44.71
|
|
||||
S88846
|
Eisco™
CH0404L |
1000 mL | 29/32 |
Each for $48.79
|
|
||||
S88847
|
Eisco™
CH0404M |
2000 mL | 29/32 |
Each for $116.82
|
|
||||
Description
Compliance
DIN ISO 4797
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Heating liquids | |
1 | |
Autoclavable | |
No | |
Non-sterile |
Borosilicate Glass (3.3) | |
Short | |
Boiling Flask | |
Reusable | |
Joint | |
Round |