missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass round bottom boiling flasks with interchangeable joints feature ground joints and necks with standard socket sizes
Supplier: Eisco™ CH0404K
Description
Compliance
DIN ISO 4797
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
20 cm | |
Short | |
Boiling Flask | |
13.5 cm | |
Reusable | |
Joint | |
Round |
1000 mL | |
Heating liquids | |
13.5 cm | |
1 | |
24/29 | |
Autoclavable | |
No | |
Non-sterile |