missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper
Ideally suited for optical measurements due to its high clarity.
Supplier: Greiner Bio-One 120180
Description
- Volume: 4.5mL
- Dia. x Height: 12.4 x 75mm
- Sterile
Specifications
HDPE | |
12.4 mm | |
Dual-position Vent Stopper | |
75 mm | |
25 | |
Sterile | |
Round Bottom |
Culture Tube | |
Translucent | |
Clear | |
Polystyrene | |
2000 | |
4.5 mL | |
Yes |