missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One Round Bottom Polystyrene Culture Tube with Two-Position Vent Stopper
Ideally suited for optical measurements due to its high clarity.
$985.93 - $1727.43
Specifications
Diameter (Metric) | 12.4 mm |
---|---|
Product Type | Culture Tube |
Closure Material | HDPE |
Closure Color | Translucent |
Closure Type | Dual-position Vent Stopper |
Catalog Number | Mfr. No. | No. per Pack | No. per Case | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | No. per Case | Price | Quantity | ||||
07000216
|
Greiner Bio-One
120161 |
1 | 1000 |
Case of 1000 Each for $985.93
|
|
||||
07000430
|
Greiner Bio-One
120180 |
25 | 2000 |
Case of 2000 Each for $1,727.43
|
|
||||
Description
- Volume: 4.5mL
- Dia. x Height: 12.4 x 75mm
- Sterile
Specifications
12.4 mm | |
HDPE | |
Dual-position Vent Stopper | |
75 mm | |
Sterile | |
Round Bottom |
Culture Tube | |
Translucent | |
Clear | |
Polystyrene | |
4.5 mL | |
Yes |