missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ BRUTE™ Rollout Recycling Container
Easy-to-maneuver with heavy-duty wheels that roll easily, even over steps or curbing
Supplier: Rubbermaid™ 9W2273BLUE
Includes: Lid
Description
- Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
- Can serve as central collection containers or shipping containers, reducing the amount of handling
- Transport recyclable waste with ease and efficiency
- Capacity: 50 gal. (189L)
- L x W x H: 28.5 x 23.4 x 36.5 in. (72.4 x 59.4 x 92.7cm)
Specifications
359.6 L | |
Hinged Top | |
Blue | |
UV Protectant | |
89.91 cm | |
69.34 cm | |
Can serve as central collection containers or shipping containers, reducing the amount of handling | |
35.4 in. | |
MDPE |
ANSI Z245.60-1999 | |
95 gal. | |
35.4 x 27.3 x 45.4 in. (89.91 x 69.34 x 115.3 cm) | |
115.3 cm | |
Rectangle | |
Lid, treaded wheels, axle caps, lifter bar | |
27.3 in. | |
45.4 in. | |
Rollout Container |