missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ BRUTE™ Rollout Recycling Container
Easy-to-maneuver with heavy-duty wheels that roll easily, even over steps or curbing
Specifications
Closure Type | Hinged Top |
---|---|
Color | Blue |
Shape | Rectangle |
For Use With (Application) | Can serve as central collection containers or shipping containers, reducing the amount of handling |
Includes: Lid
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Price | Quantity | |||
19-813-118
|
Rubbermaid™
9W2273BLUE |
95 gal. | Blue | 35.4 x 27.3 x 45.4 in. (89.91 x 69.34 x 115.3 cm) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
19-813-119
|
Rubbermaid™
9W2773BLUE |
50 gal. | Blue | 29 x 23.5 x 36.75 in. (73.66 x 59.69 x 93.3 cm) |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
- Can serve as central collection containers or shipping containers, reducing the amount of handling
- Transport recyclable waste with ease and efficiency
- Capacity: 50 gal. (189L)
- L x W x H: 28.5 x 23.4 x 36.5 in. (72.4 x 59.4 x 92.7cm)
Specifications
Hinged Top | |
Blue | |
Rectangle | |
Can serve as central collection containers or shipping containers, reducing the amount of handling |