missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Safety Projection Sign: AED Automated External Defibrillator
Locate equipment or direct your way out with multi-angle view.
Supplier: Accuform Signs PSP721
Description
High-impact plastic with permanently bonded image on the two panels
Protected by over-laminate film
1.5 in. side flanged edge have pre-drilled mounting holes
90D signs project at 90 degrees from wall and measure 8 x8 in.
3D signs project at 45 degrees from either side and measure 6 x 5 in.
Order Info
Screws and self-adhesive foam tape included.
Specifications
| Plastic | |
| 90° | |
| 8 in. | |
| -90°F | |
| -68°C to 76°C | |
| -90°F to 168°F | |
| Projection Sign |
| 1 Ea. | |
| Call attention to the location of first aid equipment that is placed throughout the facility | |
| 168°F | |
| 8 in. | |
| V-shaped | |
| AED Automated External Defibrillator | |
| Red on White |