missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Safety Projection Sign: AED Automated External Defibrillator
Locate equipment or direct your way out with multi-angle view.
$27.58 - $29.78
Specifications
Material | Plastic |
---|---|
Quantity | 1 Ea. |
For Use With (Application) | Call attention to the location of first aid equipment that is placed throughout the facility |
Max. Temperature (English) | 168°F |
Min. Temperature (English) | -90°F |
Catalog Number | Mfr. No. | Color | Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Style | Price | Quantity | ||||
17-998-356
|
Accuform Signs
PSP610 |
Black | 3D |
N/A
|
|
||||
17-998-357
|
Accuform Signs
PSP721 |
Red on White | 90° |
N/A
|
|
||||
Description
High-impact plastic with permanently bonded image on the two panels
Protected by over-laminate film
1.5 in. side flanged edge have pre-drilled mounting holes
90D signs project at 90 degrees from wall and measure 8 x8 in.
3D signs project at 45 degrees from either side and measure 6 x 5 in.
Order Info
Screws and self-adhesive foam tape included.
Specifications
Plastic | |
Call attention to the location of first aid equipment that is placed throughout the facility | |
-90°F | |
V-shaped | |
AED Automated External Defibrillator |
1 Ea. | |
168°F | |
-68°C to 76°C | |
-90°F to 168°F | |
Projection Sign |