missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeWear™ High Performance Lab Coats, Soft Blue
Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.
Supplier: Medicom™ 8112C
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
General Purpose Lab Coat | |
Unisex | |
Light Blue | |
Knit | |
Non-sterile | |
3 | |
Yes | |
AAMI, PB70 Level 2, FDA Class 1 | |
44.8 in. | |
Not Autoclavable |
Large | |
SMS Polypropylene | |
Snaps | |
Single-use | |
Knee-length | |
Knit | |
8112 | |
Matching Sewing Thread Color | |
114 cm | |
12 Coats/Pk., 5 Packs/Cs. |