missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeWear™ High Performance Lab Coats, Soft Blue
Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.
$197.21 - $197.21
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | SMS Polypropylene |
Closure Type | Snaps |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19910833
|
Medicom™
8112A |
Small |
Case of 60 Each for $197.21
|
|
|||||
19910834
|
Medicom™
8112B |
Medium |
Case of 60 Each for $197.21
|
|
|||||
19910835
|
Medicom™
8112C |
Large |
Case of 60 Each for $197.21
|
|
|||||
19910836
|
Medicom™
8112D |
X-Large |
Case of 60 Each for $197.21
|
|
|||||
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Specifications
General Purpose Lab Coat | |
SMS Polypropylene | |
Single-use | |
Knee-length | |
Knit | |
8112 | |
Matching Sewing Thread Color | |
12 Coats/Pk., 5 Packs/Cs. |
Unisex | |
Snaps | |
Non-sterile | |
3 | |
Yes | |
AAMI, PB70 Level 2, FDA Class 1 | |
Not Autoclavable |