missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Medicom™ SafeWear™ High Performance Lab Coats, Jet Black

Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.

Supplier:  Medicom™ 8119C

 View more versions of this product

Catalog No. 19910839


Explore available promotions

Description

Description

  • High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
  • Fluid-resistant material meets AAMI Level 2
  • Designed to fit properly with knitted cuffs & collar
  • High-quality front snap closure buttons
  • Available in a wide range of sizes and in fashionable colors
  • 12 units in every pack
Specifications

Specifications

General Purpose Lab Coat
Unisex
Black
Knit
Non-sterile
3
Yes
AAMI, PB70 Level 2, FDA Class 1
44.8 in.
Not Autoclavable
Large
SMS Polypropylene
Snaps
Single-use
Knee-length
Knit
8119
Matching Sewing Thread Color
114 cm
12 Coats/Pk., 5 Packs/Cs.
Videos
SDS
Documents

Documents

Promotions

Promotions