missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits
Medicom™ SafeWear™ High Performance Lab Coats, Jet Black
Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.
$197.21 - $214.81
Spécifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | SMS Polypropylene |
Color | Black |
Closure Type | Snaps |
Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
---|---|---|---|---|---|---|---|---|---|
Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantité | |||||
19910837
|
Medicom™
8119A |
Small |
caisse de 60 chaque for $197.21
|
|
|||||
19910838
|
Medicom™
8119B |
Medium |
caisse de 60 chaque for $197.21
|
|
|||||
19910839
|
Medicom™
8119C |
Large |
caisse de 60 chaque for $214.81
|
|
|||||
19910840
|
Medicom™
8119D |
X-Large |
caisse de 60 chaque for $197.21
|
|
|||||
Description
- High quality ultra-soft & light weight SMS fabric (Weight 45 g/m2 for Jacket & Lab Coat)
- Fluid-resistant material meets AAMI Level 2
- Designed to fit properly with knitted cuffs & collar
- High-quality front snap closure buttons
- Available in a wide range of sizes and in fashionable colors
- 12 units in every pack
Spécifications
General Purpose Lab Coat | |
SMS Polypropylene | |
Snaps | |
Single-use | |
Knee-length | |
Knit | |
8119 | |
Matching Sewing Thread Color | |
12 Coats/Pk., 5 Packs/Cs. |
Unisex | |
Black | |
Knit | |
Non-sterile | |
3 | |
Yes | |
AAMI, PB70 Level 2, FDA Class 1 | |
Not Autoclavable |