missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing
Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.
Supplier: Saint Gobain Life Sciences AAB00012
Description
Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.
- Clear as glass for easy visual monitoring of flow
- Lightweight and flexible for easy, quick installation
- Broad chemical resistance
- Non-wetting properties allow easy cleaning and complete drainage
- Contains no BPA or phthalates
Typical Applications
- Food and Beverage transfer
- Food and Beverage dispensing
Specifications
Tubing | |
Autoclavable | |
4.57 mm | |
0.31 in. | |
50 ft. | |
0.062 in. | |
390% | |
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer | |
-45°C | |
250 lb-f/in | |
Clear | |
16 mm bend radius | |
29.9 in. Hg (at 73°F) | |
79°C |
FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU | |
0.18 in. | |
Thermoplastic | |
7.87 mm | |
15.2 m | |
1.6 mm | |
Food and beverage dispensing | |
-49°F | |
1 Ea. | |
Non-sterile | |
63 (Shore A) | |
43 psi | |
165°F |