missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint Gobain Life Sciences Tygon™ S3™ B-44-3 Tubing
Flexible Tygon™ S3™ B-44-3 Tubing for beverage transfer and dispensing.
$218.94 - $3679.65
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU |
Autoclavable | Autoclavable |
Material | Thermoplastic |
Elongation | 390% |
Catalog Number | Mfr. No. | Overall Length (Metric) | Maximum Pressure | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Overall Length (Metric) | Maximum Pressure | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity | ||
14-171-182
|
Saint Gobain Life Sciences
AAB00014 |
15.2 m | 74 psi | 4.57 mm | 10.92 mm |
Pack of 50 Each for $429.82
|
|
||
14-171-180
|
Saint Gobain Life Sciences
AAB00012 |
15.2 m | 43 psi | 4.57 mm | 7.87 mm |
Pack of 50 Each for $218.94
|
|
||
14-171-188
|
Saint Gobain Life Sciences
AAB00023 |
15.2 m | 40 psi | 7.94 mm | 12.7 mm |
Pack of 50 Each for $428.38
|
|
||
14-171-191
|
Saint Gobain Life Sciences
AAB00028 |
15.2 m | 34 psi | 9.53 mm | 14.22 mm |
Pack of 50 Each for $463.44
|
|
||
14-168-78
|
Saint Gobain Life Sciences
AAB00046 |
15.2 m | 29 psi | 15.88 mm | 22.1 mm |
Pack for $981.12
|
|
||
14-168-81
|
Saint Gobain Life Sciences
AAB00059 |
15.2 m | 22 psi | 22.23 mm | 28.58 mm |
Pack of 50 Each for $1,054.65
|
|
||
14-171-199
|
Saint Gobain Life Sciences
AAB00062 |
15.2 m | 20 psi | 25.4 mm | 31.75 mm |
Pack of 50 Each for $1,187.15
|
|
||
14-171-202
|
Saint Gobain Life Sciences
AAB00071 |
15.2 m | 28 psi | 31.75 mm | 44.45 mm |
Pack of 50 Each for $3,155.38
|
|
||
14-171-203
|
Saint Gobain Life Sciences
AAB00073 |
15.2 m | 19 psi | 38.1 mm | 47.5 mm |
Pack of 50 Each for $2,662.15
|
|
||
14-171-204
|
Saint Gobain Life Sciences
AAB00074 |
15.2 m | 19 psi | 38.1 mm | 50.8 mm |
Pack of 50 Each for $3,679.65
|
|
||
Description
Tygon S3™ B-44-3 tubing for beverage transfer from Saint-Gobain is phthalate-free and specifically formulated to ensure it does not affect the taste nor odor of liquids moving through it, including soft drinks and juices. It is non-wetting, which allows it to completely drain and flush clean with ease, and its glass-like clarity makes it easy to monitor and adjust the beverage flow during processing.
- Clear as glass for easy visual monitoring of flow
- Lightweight and flexible for easy, quick installation
- Broad chemical resistance
- Non-wetting properties allow easy cleaning and complete drainage
- Contains no BPA or phthalates
Typical Applications
- Food and Beverage transfer
- Food and Beverage dispensing
Specifications
Tubing | |
Autoclavable | |
390% | |
Beverage dispensing, Bag-in-box, Dairy processing, Food dispensing, Beverage transfer | |
-45°C | |
Non-sterile | |
63 (Shore A) | |
79°C |
FDA (CFR Part 175.300 criteria), 3-A, NSF, Japan Food Sanitation Law #370/1959, REACH, 1935/2004/EC, 10/2011/EU | |
Thermoplastic | |
Food and beverage dispensing | |
-49°F | |
250 lb-f/in | |
Clear | |
165°F |