missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint Gobain Life Sciences Tygon™ E-3603 Tubing DFS Item

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Supplier:  Saint Gobain Life Sciences ACF00065

 View more versions of this product

Catalog No. 14-171-254


Explore available promotions

Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Specifications

Specifications

FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI
1 in.
PVC
38.1 mm
15 m
6.35 mm
-51°F
20 Pk.
Non-sterile
Clear
90 mm bend radius
21 in. Hg (at 73°F)
74°C
Autoclavable
25.4 mm
1.5 in.
50 ft.
1/4 in.
Food and beverage dispensing
-46°C
173 lb-f/in
Min. bend radius: 3 in.
56 (Shore A)
20 psi
165°F
Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions