missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Tubing DFS Item

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

$1489.33 - $5154.40

Specifications

Certifications/Compliance FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI
Autoclavable Autoclavable
Material PVC
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (English) Flexibility Price Quantity  
Catalog Number Mfr. No. Diameter (English) Inner Diameter (English) Outer Thickness (English) Flexibility Price Quantity  
14-171-247 DFS Item
View Documents
Saint Gobain Life Sciences
ACF00055
0.75 in. 1 in. 0.1875 in. 64 mm bend radius
Pack of 50 Each for $1,845.93
Only null left
 
14-171-246 DFS Item
View Documents
Saint Gobain Life Sciences
ACF00054
0.75 in. 1 in. 0.156 in. 72 mm bend radius
Pack of 50 Each for $1,489.33
Only null left
 
14-171-254 DFS Item
View Documents
Saint Gobain Life Sciences
ACF00065
1 in. 1.5 in. 1/4 in. 90 mm bend radius
Pack of 50 Each for $3,278.83
Only null left
 
14-171-257 DFS Item
View Documents
Saint Gobain Life Sciences
ACF00073
1.5 in. 1.875 in. 3/16 in. 196 mm bend radius
Pack of 50 Each for $3,319.47
Only null left
 
14-171-259 DFS Item
View Documents
Saint Gobain Life Sciences
ACF00076
1.75 in. 2.25 in. 1/4 in. 196 mm bend radius
Pack of 50 Each for $5,154.40
Only null left
 
Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Specifications

Specifications

FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI
PVC
15 m
-51°F
173 lb-f/in
Clear
165°F
Tubing
Autoclavable
50 ft.
Food and beverage dispensing
-46°C
Non-sterile
56 (Shore A)
74°C
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'