missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint Gobain Life Sciences Tygon™ E-3603 Tubing
Tygon™ E-3603 Tubing for laboratory and vacuum applications.
Supplier: Saint Gobain Life Sciences ACF00073
Description
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI | |
1.5 in. | |
PVC | |
47.63 mm | |
15 m | |
4.57 mm | |
-51°F | |
1 Ea. | |
Non-sterile | |
Clear | |
196 mm bend radius | |
5 in. Hg (at 73°F) | |
74°C |
Autoclavable | |
38.1 mm | |
1.875 in. | |
50 ft. | |
3/16 in. | |
Food and beverage dispensing | |
-46°C | |
173 lb-f/in | |
Min. bend radius: 7.25 in. | |
56 (Shore A) | |
12 psi | |
165°F | |
Tubing |