missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Saint Gobain Life Sciences Tygon™ E-3603 Tubing DFS Item

Tygon™ E-3603 Tubing for laboratory and vacuum applications.

Supplier:  Saint Gobain Life Sciences ACF00076

 View more versions of this product

Catalog No. 14-171-259


Explore available promotions

Description

Description

Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Specifications

Specifications

FDA, NSF 51, EU Food, Japan Food, California Prop 65, USP Class VI
1.75 in.
PVC
57.15 mm
15 m
6.4 mm
-51°F
6 Pk.
Non-sterile
Clear
196 mm bend radius
7 in. Hg (at 73°F)
74°C
Autoclavable
44.45 mm
2.25 in.
50 ft.
1/4 in.
Food and beverage dispensing
-46°C
173 lb-f/in
Min. bend radius: 7.5 in.
56 (Shore A)
13 psi
165°F
Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions