missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Samco™ Capillary Transfer Pipette

With an innovative design, Thermo Scientific™ Samco capillary transfer pipettes are well suited for collection and dispensing of microliter-scale liquid samples.

Supplier:  Thermo Scientific™ 1029100

 View more versions of this product

Catalog No. 02-707-031


Explore available promotions

Description

Description

With its innovative design, Thermo Scientific™ Samco™ Capillary Transfer Pipettes are suited for the collection and dispensing of micro samples of liquid. This makes them ideal for a wide range of rapid tests. The pipettes use capillary action to automatically draw the liquid for precise and accurate sample collection.

  • Ideal for kitting
  • Uniquely designed with durable, yet soft plastic, helping to reduce the worry of breakage
  • Accurately dispense 50 μL, with customization options available
  • Single-use
  • Dispenses liquid within seconds without a plunger
  • No dripping during the transfer stage
  • No anticoagulant coating required; collects and dispenses liquid within seconds
  • Easy-to-see volume marking, allowing for accurate dispensing
  • Fills effortlessly without air bubbles
  • Made from safe, nontoxic materials – free of latex, DEHP, and BPA

Compliance

Meets ISO 9001-2008 and 13485 standards

Specifications

Specifications

2.34 mm
Non-sterile
50 μL
Clear
3.87 cm
Polyethylene
5000/Cs.
100 per bag, 5 bags per box, 10 boxes per case
50 μL
SDS
Documents

Documents

Promotions

Promotions