missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Capillary Transfer Pipette
With an innovative design, Thermo Scientific™ Samco capillary transfer pipettes are well suited for collection and dispensing of microliter-scale liquid samples.
$551.18 - $624.67
Specifications
Diameter (Metric) Outer | 2.34 mm |
---|---|
Material | Polyethylene |
Sterility | Non-sterile |
Quantity | 5000/Cs. |
Packaging Type | 100 per bag, 5 bags per box, 10 boxes per case |
Catalog Number | Mfr. No. | Volume (Metric) Dispense | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) Dispense | Price | Quantity | |||||
02-707-030
|
Thermo Scientific™
1028100 |
25 μL |
Case of 5000 Each for $551.18
|
|
|||||
02-707-031
|
Thermo Scientific™
1029100 |
50 μL |
Case of 5000 Each for $624.67
|
|
|||||
Description
With its innovative design, Thermo Scientific™ Samco™ Capillary Transfer Pipettes are suited for the collection and dispensing of micro samples of liquid. This makes them ideal for a wide range of rapid tests. The pipettes use capillary action to automatically draw the liquid for precise and accurate sample collection.
- Ideal for kitting
- Uniquely designed with durable, yet soft plastic, helping to reduce the worry of breakage
- Accurately dispense 50 μL, with customization options available
- Single-use
- Dispenses liquid within seconds without a plunger
- No dripping during the transfer stage
- No anticoagulant coating required; collects and dispenses liquid within seconds
- Easy-to-see volume marking, allowing for accurate dispensing
- Fills effortlessly without air bubbles
- Made from safe, nontoxic materials – free of latex, DEHP, and BPA
Compliance
Meets ISO 9001-2008 and 13485 standards.
Specifications
2.34 mm | |
Non-sterile | |
100 per bag, 5 bags per box, 10 boxes per case |
Polyethylene | |
5000/Cs. | |
Clear |