missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes
Eliminate plugging, packaging and autoclaving with these special purpose transfer pipettes, ideal for delivering drops onto slides or tiles.
Supplier: Thermo Scientific™ 295
Description
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates the need for plugging, packaging, autoclaving; prevents cross-contamination.
- Shatterproof, nontoxic polyethylene
- Low-affinity surfaces –prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Nonsterile
Specifications
0.2 mL | |
3.6 mm | |
Non-sterile | |
Bulk 500/Pk 8Pk/Cs 4000/Cs | |
12.4 cm | |
Single-use |
Padl-Pet 50μL Drop Size | |
LDPE | |
No | |
0.8 mL | |
Padl-Pet Transfer Pipet |