missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius Secura™ Semi-Micro Balances

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

Supplier:  Sartorius SECURA225D1S

 View more versions of this product

Catalog No. 14-560-018

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications

  • Features advanced mechanical and electronic weighing technology
  • isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
  • Integrated Level-Control constantly monitors whether balance is level and immediately notifies user, insuring optimal and repeatable weighing
  • SQmin: minimum sample reference can be programmed and displayed on balance
  • Overload protection
  • Connect balance to a computer using a USB and transfer results instantly
  • Weighing results can be printed within seconds in compliance with GLP/GMP
  • Smaller footprint and up-front control display with integrated cooling system
  • Efficient and easy for fume hood and benchtop installations
  • Removable stainless steel pan
  • Single block, monolithic weight cell for optimum performance and repeatability
  • Simple touchscreen for easy navigation (without manual)
  • Removable, rolling glass doors and complete draft chamber
  • Contoured base plate provides spill protection and can easily be removed and cleaned
  • Built-in identification function to assign unique IDs to samples and batches
  • Password function to protect all your settings from any unintentional changes
  • High capacity specifications to accommodate large beakers and tare containers
Specifications:
  • Starting point of the operating range according to USP: 25mg
  • Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
  • isoCAL Temperature Change: 1.5k
  • isoCAL Time Interval: 4 hours
  • Display Update Rate: 0.2mm, 0.4mm
  • Weighing Pan Dia.: 80mm (90mm optional)
  • Weighing Chamber Height: 218mm
  • Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
  • Net Weight: approx. 7.8kg
Model 225D Secura Semi-Micro Balance:
  • Weighing Capacity: 60g, 120g, 220g
  • Readability: 0.01mg, 0.01mg, 0.1mg
  • Repeatability: 0.02mg, 0.04mg, 0.07mg
  • Linearity: 0.1mg, 0.1mg, 0.2mg
  • Stabilization time: 6, 6, 2 sec.
Model 125 Secura Semi-Micro Balance:
  • Weighing Capacity: 60g, 120g
  • Readability: 0.01mg, 0.01mg
  • Repeatability: 0.02mg, 0.04mg
  • Linearity: 0.1mg, 0.1mg
  • Stabilization time: 6, 6 sec.
Specifications

Specifications

isoCAL (automatic internal adjustment)
Touchscreen
Semi-Micro
Secura 225D
6/6/2 sec.
8.4 in.
12.4 in.
316 mm
14.8 in.
100-240V 50-60 Hz
10 amp single phase
60 g, 120 g, 220 g
0.01, 0.01, 0.1 mg
Integrated Level-Control
0.02 mg, 0.04 mg, 0.07 mg
Semi Micro Balance
214 mm
8.5 in.
218 mm
376 mm
100-240 V
50 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions