missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Secura™ Semi-Micro Balances
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
$10015.60 - $10511.83
Specifications
Calibration | isoCAL (automatic internal adjustment) |
---|---|
Display Type | Touchscreen |
Format | Semi-Micro |
Leveling | Integrated Level-Control |
Type | Semi Micro Balance |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Repeatability | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Repeatability | Price | Quantity | ||
14-560-018
|
Sartorius
SECURA225D1S |
Secura 225D | 60 g, 120 g, 220 g | 0.01, 0.01, 0.1 mg | 0.02 mg, 0.04 mg, 0.07 mg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
14-560-017
|
Sartorius
SECURA1251S |
Secura 125 | 120 g | 0.01 mg | 0.02 mg, 0.04 mg |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Offers four different weighing ranges to fulfill the needs of most 5-digit weighing applications
- Features advanced mechanical and electronic weighing technology
- isoCAL: automatic internal adjustment can be programmed at defined intervals or ambient temperature changes
- Integrated Level-Control constantly monitors whether balance is level and immediately notifies user, insuring optimal and repeatable weighing
- SQmin: minimum sample reference can be programmed and displayed on balance
- Overload protection
- Connect balance to a computer using a USB and transfer results instantly
- Weighing results can be printed within seconds in compliance with GLP/GMP
- Smaller footprint and up-front control display with integrated cooling system
- Efficient and easy for fume hood and benchtop installations
- Removable stainless steel pan
- Single block, monolithic weight cell for optimum performance and repeatability
- Simple touchscreen for easy navigation (without manual)
- Removable, rolling glass doors and complete draft chamber
- Contoured base plate provides spill protection and can easily be removed and cleaned
- Built-in identification function to assign unique IDs to samples and batches
- Password function to protect all your settings from any unintentional changes
- High capacity specifications to accommodate large beakers and tare containers
Specifications:
- Starting point of the operating range according to USP: 25mg
- Sensitivity drift between 10deg.C to 30deg.C: ±1ppm/K
- isoCAL Temperature Change: 1.5k
- isoCAL Time Interval: 4 hours
- Display Update Rate: 0.2mm, 0.4mm
- Weighing Pan Dia.: 80mm (90mm optional)
- Weighing Chamber Height: 218mm
- Dimensions (D x W x H): 37.6 x 21.4 x 31.6cm (14.8 x 8.4 x 12.4 in.)
- Net Weight: approx. 7.8kg
Model 225D Secura Semi-Micro Balance:
- Weighing Capacity: 60g, 120g, 220g
- Readability: 0.01mg, 0.01mg, 0.1mg
- Repeatability: 0.02mg, 0.04mg, 0.07mg
- Linearity: 0.1mg, 0.1mg, 0.2mg
- Stabilization time: 6, 6, 2 sec.
Model 125 Secura Semi-Micro Balance:
- Weighing Capacity: 60g, 120g
- Readability: 0.01mg, 0.01mg
- Repeatability: 0.02mg, 0.04mg
- Linearity: 0.1mg, 0.1mg
- Stabilization time: 6, 6 sec.
Specifications
isoCAL (automatic internal adjustment) | |
Semi-Micro | |
Semi Micro Balance | |
214 mm | |
8.5 in. | |
218 mm | |
376 mm | |
100-240 V | |
50 Hz |
Touchscreen | |
Integrated Level-Control | |
8.4 in. | |
12.4 in. | |
316 mm | |
14.8 in. | |
100-240V 50-60 Hz | |
10 amp single phase |