Learn More
SciMatCo™ Wooden Acid Cabinet
With no interior metal parts to corrode, a SciMat™ Wooden Acid Cabinet provides added safe storage for most workplaces.
$5201.43 - $7999.87
Spécifications
| Certifications/Compliance | OSHA, NFPA |
|---|---|
| Depth (English) Interior | 17.13 in. |
| Depth (Metric) Exterior | 50.8 cm |
| Depth (Metric) Interior | 43.5 cm |
| Color | Blue |
Comprend: Polypropylene lock assembly, with padlock and two keys; accept optional nitric acid compartment (sold separately)
| Numéro de catalogue | Numéro du manufacturier. | Includes | Prix | Quantité | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Includes | Prix | Quantité | |||||
|
17-988-468
|
SciMatCo™
SC8051 |
Fully-lined PP Interior |
chaque for $7,999.87
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
17-988-469
|
SciMatCo™
SC8041 |
Partially-lined PP Interior |
chaque for $5,201.43
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
Because acids attack even coated or painted metal once it's scratched, these cabinets offer an economical alternative—no interior metal components to rust or corrode.
- Constructed of 1 in. thick (2.5cm) plywood and available fully or partially lined with natural polypropylene
- Doors have integral wooden hinges; nylon screws and other plastic fittings ensure corrosion-free service
- All joints specially milled for strength
- Units have one fixed-position shelf, two interlocking doors, recessed top with liquid-tight polypropylene tray (for use as dispensing area), and four leveling feet
- Recessed floor contains spills
- Finished with blue epoxy paint, with ACID printed on cabinet in 6 in. (15cm) red letters
Order Info
Fully lined cabinets have lining on the floor, interior walls, shelf, interior top, and top tray. Partially lined units are covered on the floor, shelf, and top tray only. Bottle capacity: 30 x 2.5L (approx. 75L) or 90 x 500mL (approx. 45mL). Exterior dimensions: 20L x 31W x 36 in.H (51 x 79 x 91cm).
Spécifications
| OSHA, NFPA | |
| 50.8 cm | |
| Blue | |
| 17.13 x 29 x 28.5 in. | |
| Wood (Plywood) | |
| 31 in. | |
| 28.5 in. | |
| 72.4 cm | |
| 2 | |
| Epoxy | |
| 78.7 cm |
| 17.13 in. | |
| 43.5 cm | |
| 20 in. | |
| 36.6 in. | |
| Acids Storage Cabinet | |
| Interlocking | |
| 92.9 cm | |
| 30 x 2.5 L | |
| 1 | |
| 29 in. | |
| 73.7 cm |